References
Bahco:SBA7402DZ-13/16
Rubix:401A5901
Manufacturer :SBA7402DZ-13/16
EAN:7314150250554




Technical specifications
| Square drive adapter | 3/8' vierkant (aandrijving) '' |
|---|---|
| Diameter | 26.7 mm |
| Length | 60 mm |
Product details : BAHCO SBA7402DZ-13/16 SOCKET 3/8 AEROSPACE
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant (aandrijving) '' |
|---|---|
| Diameter | 26.7 mm |
| Length | 60 mm |
| Square | 23.5 mm |
| Diameter (inch) | 13/16 '' |
| Finishing | glossy |
| Weight | 109 g |
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
- Delivery usually within ( 14 ) days