Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880264 1/2IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
ROEBUCK 880264 1/2IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
1/2" hex sockets af
References
roebuck:
880264
rubix:
226A9008
ean:
3660338336881
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880264 1/2IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Diameter (inch)
9/16
''
Finishing
steel/chrome
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.75
excl. VAT
/
Each
£
2.10
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
FACOM J.19LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 19MM
GEDORE 1/2 DRIVE X 23MM D 19 23
STAHLWILLE 03030017 1/2 INCH DRIVE X 17MM HEX SOCKET
FACOM SOCKET NM.24LA
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 13MM
GEDORE 50MM1DRIMPSOCKET K 21 50
FACOM S.15/16LA S DEEP BI-HEX SOCKET 15/16 INCH A/F
BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
FACOM J.22H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 22MM
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
BAHCO A6700DZ-7/32 SOCKET 1/4 AEROSPACE
GEDORE 22MM3/4DRIMPSOCKET K 32 22
BAHCO 8900DM-50 SOCKET 3/4
STAHLWILLE 02410040 3/8 INCH DRIVE X 3/4 SOCKET BI-HEX
FACOM INJECTOR SOCK D.27A