FACOM NKD.38A 3/4 IMPACT SOCKET 12P 38 MM
NKD.A - 3/4" 12-sided metric impact sockets
See technical informationReferences
Facom:NKD.38A
Rubix:227A4495
EAN:3662424014000

Product details : FACOM NKD.38A 3/4 IMPACT SOCKET 12P 38 MM
NKD.A - Impact sockets 3/4" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 539 g |
|---|---|
| Packaged dimensions (D x W x H) | 57x55x55 mm |
| Package weight | 541 g |
| Square drive adapter | 3/4 '' |
| Diameter | 56 mm |
| Length | 56 mm |
| Square | 38 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 31.53 excl. VAT
/ Each
£ 37.84 incl. VAT
- Delivery usually within ( 14 ) days
