References
Bahco:K9501M-38
Rubix:401A7871
EAN:7314151802769

Documents
Product details : BAHCO K9501M-38 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Square drive adapter | 1' '' |
| Diameter | 38 mm |
| Length | 65 mm |
| Square | 25 mm |
| Finishing | phosphate |
| Weight | 780 g |
Show UNSPSC/ECL@SS
£ 49.23 excl. VAT
/ Each
£ 59.08 incl. VAT
- Delivery usually within ( 14 ) days
