References
Stahlwille:01650016
Rubix:80036680
EAN:4018754001750




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 10.7 mm |
| Length | 31.8 mm |
Documents
Product details : 1/4DR 1/4 DOUBLE DEPTH SOCKET 01650016
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x32 mm |
|---|---|
| Logistic Weight | 13 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 31.8 mm |
| Finishing | chromed |
| Weight | 13 g |
Show UNSPSC/ECL@SS
£ 15.21 excl. VAT
/ Each
£ 18.25 incl. VAT
- Usually arrives within 14 working days