References
Draper:04778
Rubix:263A8147
Manufacturer :04778

Product details : DRAPER 04778 SOCKET SET 1/4IN SQ DR 27PCS
This 1/4" Sq. Dr. socket set includes a 103mm 72-tooth reversible quick-release ratchet, plus a selection of sockets and screwdriver bits. All of the tools in this set are manufactured from chrome vanadium steel. The 6-point sockets and extension bar have a knurled finish for extra grip. The ratchet has a soft grip for added comfort during prolonged use. Supplied inside a sturdy plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 1/4 in square drive '' |
|---|---|
| Square | 6.35 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 20.91 excl. VAT
/ Each
£ 25.09 incl. VAT
- Delivery usually within ( 7 ) days
