References
Bahco:3946-457-2-CB-1P
Rubix:401A6968
Manufacturer :3946-457-2-CB-1P
EAN:7314150478378



Product details : BAHCO 3946-457-2-CB-1P RECIP CARB 457MM 2TPI CB 1P
Special blade design (CB) with extra wide body is highly resistant to bending, allowing straight cuts
Carbide teeth for long life and high performance
This blade is designed for cutting through the toughest abrasive materials such as bricks, LECA and aerated concrete
Blades designed for cutting highly abrasive, mineral-based materials
Suitable for material thickness up to 225 or 370 mm
Extra large tooth pitch 12.7 mm (2 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Carbide teeth for long life and high performance
This blade is designed for cutting through the toughest abrasive materials such as bricks, LECA and aerated concrete
Blades designed for cutting highly abrasive, mineral-based materials
Suitable for material thickness up to 225 or 370 mm
Extra large tooth pitch 12.7 mm (2 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Technical specifications
Attributes
| Cutting capacity | 1.5 mm |
|---|---|
| Weight | 0.191 kg |
| Cordless | no |
| Model | 3946-457-2-cb-1p |
| Length of travel | 457 mm |
Show UNSPSC/ECL@SS
£ 37.28 excl. VAT
/ Each
£ 44.74 incl. VAT
- Delivery usually within ( 14 ) days
