References
Bahco:3940-100-24-ST-2P
Rubix:401A6627
Manufacturer :3940-100-24-ST-2P
EAN:7314150364411

Product details : BAHCO 3940-100-24-ST-2P RECIP BIM 100MM 24TPI ST 2P
The fine metal blade family is designed for metal cutting in thin materials
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The standard shaped (ST) blades with high performance and precision-ground teeth
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
0.9 mm thickness
24 TPI
100 mm to 150 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The standard shaped (ST) blades with high performance and precision-ground teeth
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
0.9 mm thickness
24 TPI
100 mm to 150 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Technical specifications
Attributes
| Weight | 0.28 kg |
|---|---|
| Cordless | no |
| Model | 3940-100-24-st-2p |
| Length of travel | 100 mm |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Delivery usually within ( 14 ) days
