References
Bahco:3940-METAL-SET-5P
Rubix:401A6710
Manufacturer :3940-METAL-SET-5P
EAN:7314150401673

Product details : BAHCO 3940-METAL-SET-5P RECIP SET METAL 5P
Set includes 3940-150-14-ST, 3940-150-18-ST, 3940-150-24-ST, 3940-228-18-ST, 3940-228-14-ST blades
Metal blade set for cutting metal and fine metal
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The standard shaped (ST) blades with high performance and precision-ground teeth
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Metal blade set for cutting metal and fine metal
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The standard shaped (ST) blades with high performance and precision-ground teeth
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Technical specifications
Attributes
| Weight | 0.125 kg |
|---|---|
| Cordless | no |
| Model | 3940-metal-set-5p |
| Length of travel | 228 mm |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- Delivery usually within ( 14 ) days
