BOSCH 06016A8109 RECIPROCATING SAW GSA 18V-32 BARE
Cordless Reciprocating Saw
See technical informationSee documentsReferences
Bosch:GSA 18V-32 (06016A8109)
Rubix:269A5929
Manufacturer :06016A8109
EAN:3165140951784

Documents
Product details : BOSCH 06016A8109 RECIPROCATING SAW GSA 18V-32 BARE
Strengths
•Unique ergonomic handle shape and extra long switch enables better handling for difficult overhead work or in tight spaces
EC motor, when paired with an 18V Bosch Lithium-Ion Technology battery, delivers corded power with cordless freedom
Unique SDS system enables easy and safer saw blade changes even with gloves
EC motor, when paired with an 18V Bosch Lithium-Ion Technology battery, delivers corded power with cordless freedom
Unique SDS system enables easy and safer saw blade changes even with gloves
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting capacity | 230 mm |
| Weight | 3.5 kg |
| Cordless | yes |
| Length of travel | 32 mm |
Show UNSPSC/ECL@SS
£ 386.07 excl. VAT
/ Each
£ 463.28 incl. VAT
- Usually arrives within 14 working days
