References
Makita:DJR186Z
Rubix:2582375
EAN:0088381806640

Documents
Product details : MAKITA DJR186Z 18V RECIPROCATING SAW LXT
An efficient reciprocating saw for spark-free cutting of metal and demolition work. Stroke length of 32mm and stroke rate of 0 – 2 800 min-1 with continuous control from the switch. Quick-release blade attachment. Two 5. 0 Ah batteries and a fast charger in a case.
Strengths
•Compact and lightweight for reduced operator fatigue
Slim design with rubberised grip for comfort
Tool-less blade change and shoe adjustment
eXtreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
Battery protection system automatically shuts off power when the battery level is low
Slim design with rubberised grip for comfort
Tool-less blade change and shoe adjustment
eXtreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 486x81x222 mm |
|---|---|
| Logistic Weight | 3500 g |
| Voltage | 18 V |
| Cutting capacity | 255 mm |
| Weight | 3.5 kg |
| Cordless | yes |
| Type | reciprocating saw |
| Length of travel | 32 mm |
Show UNSPSC/ECL@SS
£ 113.00 excl. VAT
/ Each
£ 135.60 incl. VAT
- In stock: Next day delivery
