MAKITA DJR187Z 18V RECIPROCATING SAW LXT
18V Brushless Reciprocating Saw LXT®
See technical informationReferences
Makita:DJR187Z
Rubix:2582377
EAN:0088381806121

Product details : MAKITA DJR187Z 18V RECIPROCATING SAW LXT
Model DJR187 is a cordless reciprocating saw powered by 18V Li-ion battery and has been developed for higher cutting efficiency, and to be more compact and lightweight by adopting vertical crank mechanism and Brushless DC motor.
Strengths
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 439x83x230 mm |
|---|---|
| Logistic Weight | 3500 g |
| Voltage | 18 V |
| Cutting capacity | 255 mm |
| Weight | 3.8 kg |
| Cordless | yes |
| Model | djr187z |
| Power | 670 W |
| Length of travel | 32 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Delivery usually within ( 7 ) days
