BAHCO 3946-150-10-HST-1P RECIP CARB150MM 10TPI HST 1P

Bahco

See technical information

References

Bahco:3946-150-10-HST-1P
Rubix:401A6605
Manufacturer :3946-150-10-HST-1P
EAN:7314150478156
brand logo

Product details : BAHCO 3946-150-10-HST-1P RECIP CARB150MM 10TPI HST 1P


Heavy Standard Shape (HST) The wide body makes it highly resistant to bending, allowing straighter cuts even with tough jobs
Carbide teeth for long life and high performance, making it suitable for working on stainless steel under extreme conditions
Carbide tipped blades withstand heat and can work for a long time under extreme conditions
Suitable for cutting stainless steel
Suitable for pipes, tubes or profiles 3 to 10 mm thick
Medium/Fine tooth pitch 2.4 mm (10 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw

Technical specifications


Attributes
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
  • Delivery usually within ( 14 ) days