References
Bahco:3940-150-18-ST-100P
Rubix:401A8086
Manufacturer :3940-150-18-ST-100P
EAN:7314150364107

Product details : BAHCO 3940-150-18-ST-100P RECIP BIM 150MM 18TPI ST 100P
The metal blade family is designed for demanding metal cutting
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Technical specifications
Attributes
| Weight | 1.7 kg |
|---|---|
| Cordless | no |
| Model | 3940-150-18-st-100p |
| Length of travel | 150 mm |
Show UNSPSC/ECL@SS
£ 286.95 excl. VAT
/ Each
£ 344.34 incl. VAT
- Delivery usually within ( 14 ) days
