MAKITA DJR186RTE 18V RECIPROCATING SAW LXT
Sabre saw 18 V Li-Ion 5 Ah
See technical informationSee documentsReferences
Makita:DJR186RTE
Rubix:218A4707
EAN:0088381806725

Documents
Product details : MAKITA DJR186RTE 18V RECIPROCATING SAW LXT
Saws quietly and accurately thanks to the new crank mechanism.
Extra reinforced stopper.
Cuts faster thanks to the design of the new crank mechanism.
Easy singlehanded exchange of saws with the click system and without tools.
Better protected against the ingress of dust and moisture.
Decent, fast and robust battery reciprocating saw.
Extra reinforced stopper.
Cuts faster thanks to the design of the new crank mechanism.
Easy singlehanded exchange of saws with the click system and without tools.
Better protected against the ingress of dust and moisture.
Decent, fast and robust battery reciprocating saw.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 439x83x230 mm |
|---|---|
| Logistic Weight | 3500 g |
| Voltage | 18 V |
| Cutting capacity | 255 mm |
| Weight | 3.8 kg |
| Cordless | yes |
| Type | reciprocating saw |
| Model | djr186 |
| Battery capacity | 5 Ah |
| Length of travel | 32 mm |
Show UNSPSC/ECL@SS
£ 331.00 excl. VAT
/ Each
£ 397.20 incl. VAT
- In stock: Next day delivery
