References
Bahco:3946-300-6-DSL-1P
Rubix:401A7129
Manufacturer :3946-300-6-DSL-1P
EAN:7314150478286



Product details : BAHCO 3946-300-6-DSL-1P RECIP CARB 300MM 6TPI DSL 1P
Demolition Shape (DSL) Extra thick and wide saw blades for demolition and heavy-duty work
Carbide teeth for long life and high performance, making it suitable for working under extreme conditions
Carbide tipped blades withstand heat and can work for a long time under extreme conditions
Suitable for applications with high-strength steel in wood
Coarse tooth pitch 4 mm (6 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Carbide teeth for long life and high performance, making it suitable for working under extreme conditions
Carbide tipped blades withstand heat and can work for a long time under extreme conditions
Suitable for applications with high-strength steel in wood
Coarse tooth pitch 4 mm (6 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 0.078 kg |
| Cordless | no |
| Model | 3946-300-6-dsl-1p |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
- Delivery usually within ( 14 ) days
