BAHCO B219.016 6PCS SCREWDRIV SET SLOTTED/PZ


BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 8 Pcs

References
bahco:B219.016
rubix:122A2929
ean:7314150283309
brand logo
brand logo
Technical specifications
Number of elements6
ImprintMultiple imprint
See all Specifications

Product details : BAHCO B219.016 6PCS SCREWDRIV SET SLOTTED/PZ


Strengths

Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle

Technical specifications


Attributes
Logistic Weight500 g
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
  • Usually arrives within 14 working days