FACOM AEF.J5 AEF MICRO TECH SCREWDRIVER SET J5
Set of 5 Micro-Tech® slot screwdrivers - Pozidriv®
See technical informationReferences
Facom:AEF.J5
Rubix:1237269
EAN:3148515003493



Product details : FACOM AEF.J5 AEF MICRO TECH SCREWDRIVER SET J5
Set of 5 Micro-Tech® slot screwdrivers - Pozidriv®
Including:
- 3 slotted screwdrivers: AEF.2x75 - AEF.2,5x75 - AEF.3x75.
- 2 Pozidriv ® screwdrivers: AEFD.0x75 - AEFD 1x75.
- Cabinet dimensions: L. 183 x L. 109 x H. 32 mm.
Weight: 230 g.
Including:
- 3 slotted screwdrivers: AEF.2x75 - AEF.2,5x75 - AEF.3x75.
- 2 Pozidriv ® screwdrivers: AEFD.0x75 - AEFD 1x75.
- Cabinet dimensions: L. 183 x L. 109 x H. 32 mm.
Weight: 230 g.
Technical specifications
Attributes
| Logistic Weight | 234 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x105x30 mm |
| Package weight | 240 g |
| Number of elements | 5 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 38.39 excl. VAT
/ Each
£ 46.07 incl. VAT
- Delivery usually within ( 14 ) days
