"WERA 023471 KRAFTFORM KOMPAKT 400 RA SET 1 WITH 1/4"" RAPIDAPTOR 17PC"


Screwdrivers composition Wera

References
wera:05023471001
rubix:265A5575
manufacturer :05023471001
ean:4013288222879
brand logo
brand logo

Product details : "WERA 023471 KRAFTFORM KOMPAKT 400 RA SET 1 WITH 1/4"" RAPIDAPTOR 17PC"


Kraftform Kompakt 400 RA Set 1, 17 pieces 1x 416 RA T-handle bitholding screwdriver with ratchet function and Rapidaptor quick-release chuck: 1/4" x 45 mm 2x 851/4 Z bits: PH 2x89 mm, PH 3x89 mm 2x 855/4 Z bits: PZ 2x89 mm, PZ 3x89 mm 6x 867/4 Z TORX® bits: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm, TX 40x89 mm 5x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm, 8x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Technical specifications


Attributes
No attributes to display for this product
£ 100.05 excl. VAT
/ Each
£ 120.06 incl. VAT
  • Usually arrives within 14 working days