Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 1057,1 g |
Inner diameter | 35 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 74B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 8500 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 60500 N |
Sealing | Open |
Usually arrives within 14 working days