Angular contact ball bearing INA 3808-2Z, Outer diameter: 52 mm | Inner diameter: 40 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:3808-2Z
Rubix:100A5891
Manufacturer :0009720880000
EAN:4064328581289

Product details : INA 3808-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Reference speed | 6300 rpm |
| Limit speed | 10300 rpm |
| Basic static load, radial - C0r | 7600 N |
| Basic dynamic load, radial - Cr | 6900 N |
Show UNSPSC/ECL@SS
£ 47.85 excl. VAT
/ Each
£ 57.42 incl. VAT
- Delivery usually within ( 7 ) days
