Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 63.5 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 63.5 mm |
Bearing Clearance | CN |
Series | 33 |
Cage | Polyamide |
Limit speed | 3400 rpm |
Precision | P6 |
Basic static load, radial - C0r | 135000 N |
Basic dynamic load, radial - Cr | 172000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days