Ball Bearing Housed Unit
Inner diameter | 55 mm |
---|---|
Length | 171 mm |
Width | 64 mm |
Inner diameter | 55 mm |
---|---|
Length | 171 mm |
Width | 64 mm |
Type | Ball Bearing Housed Unit |
Total bearing width | 64 mm |
Material | Cast-Iron |
Series | U |
Inner width | 55.6 mm |
Basic static load, radial - C0r | 29400 N |
Basic dynamic load, radial - Cr | 43400 N |
Usually arrives within 14 working days