NTN - Bearing Unit - UCT306D1
Inner diameter | 30 mm |
---|---|
Length | 137 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 160x130x65 mm |
---|---|
Logistic Weight | 1778 g |
Inner diameter | 30 mm |
Length | 137 mm |
Width | 43 mm |
Series | UCT300 |
Outer diameter | 72 mm |
Weight | 0 kg |
Usually arrives within 14 working days