References
SNR:EXT207N
Rubix:205A3510
EAN:3413529523450




Product details : SNR EXT207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Width | 51.1 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ Each
£ 37.68 incl. VAT
- Usually arrives within 14 working days
