Ball bearing Radial deep groove Single row, with filling slot
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x86,6x86,6 mm |
---|---|
Logistic Weight | 489,5 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 307 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 16000 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 26500 N |
Basic dynamic load, radial - Cr | 34700 N |
Usually arrives within 14 working days