NTN - Deep Groove Ball Bearing - 6036C3
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 280x280x46 mm |
---|---|
Logistic Weight | 9280 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 46 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 6000 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 199000 N |
Basic dynamic load, radial - Cr | 210000 N |
Weight | 8.8 kg |
Usually arrives within 14 working days