Deep groove ball bearing NTN 6220LLUC3/5K, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6220LLUC3/5K
See technical informationSee documentsReferences
NTN:6220LLUC3/5K
Rubix:204A9960
EAN:4547359570397



Documents
Product details : NTN 6220LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3180 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 135000 N |
| Weight | 0.176 kg |
Show UNSPSC/ECL@SS
£ 110.38 excl. VAT
/ Each
£ 132.46 incl. VAT
- Usually arrives within 14 working days
