Deep groove ball bearing NTN 6007LLUCM/5K, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6007LLUCM/5K
See technical informationReferences
NTN:6007LLUCM/5K
Rubix:204A8959
EAN:4547359003826



Product details : NTN 6007LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x14 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 17700 N |
| Weight | 0.454 kg |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 3 ) days
