Ball bearing Radial deep groove Single row, without filling slot
Inner diameter | 300 mm |
---|---|
Outer diameter | 420 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x420x420 mm |
---|---|
Logistic Weight | 24550 g |
Inner diameter | 300 mm |
Outer diameter | 420 mm |
Width | 56 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 2400 rpm |
Usually arrives within 14 working days