Deep groove ball bearing Timken 6003-RS, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm

6003

See technical information

References

Timken:6003-RS
Rubix:100A4372
EAN:0053893720692
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : TIMKEN 6003-RS BALL BEARING WITH SINGLE SEAL


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Sealingone rubber seal
Bearing Clearancecn
Series6003
Basic static load, radial - C0r3300 N
Basic dynamic load, radial - Cr6000 N
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories