Deep groove ball bearing NTN 6017Z, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6017Z
See technical informationSee documentsReferences
NTN:6017Z
Rubix:204A9172
EAN:4547359335798



Documents
Product details : NTN 6017Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x22 mm |
|---|---|
| Logistic Weight | 910 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 5800 rpm |
| Limit speed | 83000 rpm |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 55000 N |
| Weight | 0.002 kg |
Show UNSPSC/ECL@SS
£ 54.13 excl. VAT
/ Each
£ 64.96 incl. VAT
- Usually arrives within 14 working days
