NTN - Deep Groove Ball Bearing - 638ZZ/2AS
Inner diameter | 8 mm |
---|---|
Outer diameter | 28 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 28x28x9 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 8 mm |
Outer diameter | 28 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 630 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 4550 N |
Weight | 0.232 kg |
Usually arrives within 14 working days