Self-aligning ball bearing SKF 1226 M, Outer diameter: 230 mm | Width: 46 mm | Inner diameter: 130 mm
Ball bearing Self-aligning Multi row
See technical informationReferences
SKF:1226 M
Rubix:100A2506
Manufacturer :34231
EAN:7316576608599

Product details : SKF SELF-ALIGN. BEARING 1226 M
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,13x230x230 mm |
|---|---|
| Logistic Weight | 8750 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 5600 rpm |
Show UNSPSC/ECL@SS
£ 1,322.55 excl. VAT
/ Each
£ 1,587.06 incl. VAT
- Usually arrives within 14 working days
