Self-Aligning Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23 |
Material | Solid Brass (Cage) |
Cage | Brass |
Reference speed | 5400 rpm |
Limit speed | 5700 rpm |
Basic dynamic load, radial - Cr | 139000 N |
Basic static load, radial - C0r | 48500 N |
Usually arrives within 14 working days