Self-aligning ball bearing NTN 2309SC3, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm
NTN - Self-Aligning Ball Bearing - 2309SC3
See technical informationSee documentsReferences
NTN:2309SC3
Rubix:204A5922
EAN:4547359521269



Documents
Product details : NTN 2309SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x36 mm |
|---|---|
| Logistic Weight | 1270 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16700 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 52.42 excl. VAT
/ Each
£ 62.90 incl. VAT
- Usually arrives within 14 working days
