Self-aligning ball bearing SNR 2215KC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 75 mm
SNR - Self-Aligning Ball Bearing - 2215.KC3
See technical informationReferences
SNR:2215KC3
Rubix:204A4771
Manufacturer :2215.KC3
EAN:3413520081294



Product details : SNR 2215KC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Cage | steel |
| Reference speed | 5600 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 43800 N |
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
- Usually arrives within 14 working days
