Ball Bearing Unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 157.5 mm |
Shaft Height | 57.2 mm |
Logistics dimensions (L x W x H) | 50x206x100 mm |
---|---|
Logistic Weight | 2756,7 g |
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 157.5 mm |
Shaft Height | 57.2 mm |
Material | Bearing steel |
Centre-centre of shaft | 57.2 mm |
Height | 114 mm |
Length | 206 mm |
Total bearing width | 51.6 mm |
Series | SYJ |
Diameter of fixation holes | 26.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 62.51 mm |
Width | 58 mm |
Usually arrives within 14 working days