SKF SYWK1.YTH WHITE RANGE FOODLINE HOUSED UNIT
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 1. YTH
Rubix:200A1407
Manufacturer :452233
EAN:07316575012076




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 105.5 mm |
| Material | stainless steel (bearing) |
Documents
Product details : SKF SYWK1.YTH WHITE RANGE FOODLINE HOUSED UNIT
Foodline pedestal bearing unit with Y-bearing, zinc-plated bearing rings with set-screw fastening.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x140x25,4 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 25.4 mm |
| Fixation centre-to-centre distance | 105.5 mm |
| Material | stainless steel (bearing) |
| Total bearing width | 34.1 mm |
| Outer diameter | 33.74 mm |
| Diameter of fixation holes | 10 mm |
| Height | 70.5 mm |
| Length | 134 mm |
| Series | sywk |
| Weight | 0.32 kg |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 208.40 excl. VAT
/ Each
£ 250.08 incl. VAT
- Usually arrives within 14 working days