INA RSAO80-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSAO80-XL
Rubix:103A7339
Manufacturer :0008839640000
EAN:4064327885906


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 315 mm |
| Shaft Height | 116 mm |
Documents
Product details : INA RSAO80-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 315 mm |
| Shaft Height | 116 mm |
| Material | cast iron |
| Total bearing width | 110 mm |
| Outer diameter | 118 mm |
| Diameter of fixation holes | 25.5 mm |
| Height | 226 mm |
| Length | 390 mm |
| Series | rsao..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 131000 N |
| Width | 110 mm |
Show UNSPSC/ECL@SS
£ 496.54 excl. VAT
/ Each
£ 595.85 incl. VAT
- Delivery usually within ( 7 ) days