References
SKF:SY 30 TR
Rubix:102A7469
Manufacturer :27267
EAN:7316570890983


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Product details : SKF HOUSED BEARING UNIT SY 30 TR
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x152x30 mm |
|---|---|
| Logistic Weight | 1064,4 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron (cast iron housing) |
| Total bearing width | 38.1 mm |
| Outer diameter | 152 mm |
| Diameter of fixation holes | 14 mm |
| Height | 82 mm |
| Length | 152 mm |
| Series | sy |
| Weight | 1.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 42.2 mm |
Show UNSPSC/ECL@SS
£ 47.49 excl. VAT
/ Each
£ 56.99 incl. VAT
- Delivery usually within ( 3 ) days