Ball bearing unit
Inner diameter | 35 mm |
---|---|
Shaft Height | 47.6 mm |
Logistics dimensions (L x W x H) | 54,8x160x70 mm |
---|---|
Logistic Weight | 1590 g |
Inner diameter | 35 mm |
Shaft Height | 47.6 mm |
Height | 35 mm |
Outer diameter | 160 mm |
Width | 54.8 mm |
Usually arrives within 14 working days