References
SNR:UCPE214
Rubix:206A1028
EAN:3413529526994





Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 79.4 mm |
Product details : SNR UCPE214 BEARING UNIT
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x160x85 mm |
|---|---|
| Logistic Weight | 6400 g |
| Inner diameter | 70 mm |
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron housing; bearing made of standard bearing steel |
| Total bearing width | 74.6 mm |
| Outer diameter | 125 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | pillow block housing (mounting from above and below) |
| Height | 156 mm |
| Length | 260 mm |
| Sealing | osłonięte z obu stron; uszczelnienie slinger |
| Lubrication | grease (re-lubricatable) via r1/8 grease fitting |
| Series | ucpe200 |
| Weight | 6.15 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 90.93 excl. VAT
/ Each
£ 109.12 incl. VAT
- Delivery usually within ( 3 ) days