References
RHP:LPB1FLA
Rubix:208A3837
Manufacturer :LPB1FLA R
EAN:00747023103928


Technical specifications
| Fixation centre-to-centre distance | 86 mm |
|---|---|
| Material | zinc-plated steel |
| Total bearing width | 34.1 mm |
Documents
Product details : RHP LPB1FLA PRESSED STEEL HOUSING ONLY
Standard series, pressed galvanized sheet metal housing.
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Material | zinc-plated steel |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 10 mm |
| Height | 55.8 mm |
| Length | 108 mm |
| Series | lpb |
| Weight | 0.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 1780 N |
| Width | 31.7 mm |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days