RHP HOUSED BEARING UNIT LPB1EC

Pillow Block Unit

See technical informationSee documents

References

RHP:LPB1EC
Rubix:158A6684
Manufacturer :LPB1EC R
EAN:00747023006373
brand logo

Technical specifications

Fixation centre-to-centre distance86 mm
Materialzinc-plated steel
Total bearing width31.03 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT LPB1EC


Standard series, pressed galvanized sheet metal housing.

Technical specifications


Attributes
Logistic Weight300 g
Fixation centre-to-centre distance86 mm
Materialzinc-plated steel
Total bearing width31.03 mm
Diameter of fixation holes10 mm
Height55.8 mm
Length108 mm
Serieslpb
Weight0.3 kg
Number of holes2
Basic static load, radial - C0r1780 N
Width31.7 mm
£ 24.93 excl. VAT
/ Each
£ 29.92 incl. VAT
  • Usually arrives within 14 working days