Ball bearing unit
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 181 mm |
Shaft Height | 63.5 mm |
Logistics dimensions (L x W x H) | 66,4x219x110 mm |
---|---|
Logistic Weight | 3509 g |
Inner diameter | 55 mm |
Fixation centre-to-centre distance | 181 mm |
Shaft Height | 63.5 mm |
Material | Cast Iron (Housing);Steel (Bearing) |
Height | 126 mm |
Length | 219 mm |
Total bearing width | 48.4 mm |
Series | SY |
Weight | 3.51 kg |
Number of holes | 2 |
Outer diameter | 69.06 mm |
Width | 60 mm |
Usually arrives within 14 working days