References
SNR:UCP211T20
Rubix:206A0723
EAN:3413520635268




Product details : SNR UCP211T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 74.79 excl. VAT
/ Each
£ 89.75 incl. VAT
- Usually arrives within 14 working days
