References
NTN:UKP307D1
Rubix:206A2199
EAN:4547359002539



Product details : NTN UKP307D1 BEARING UNIT
NTN - Bearing Unit - UKP307D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 33 mm |
Show UNSPSC/ECL@SS
£ 50.04 excl. VAT
/ Each
£ 60.05 incl. VAT
- Usually arrives within 14 working days
