INA HOUSED BEARING UNIT TSHE50-XL-N

Plummer block housing unit

See technical informationSee documents
References
INA:TSHE50-XL-N
Rubix:103A8080
Manufacturer :0008575210000
EAN:4012802798456
brand logo
Technical specifications
Inner diameter50 mm
Fixation centre-to-centre distance101.6 mm
Shaft Height57.2 mm
See all Specifications
Documents

Product details : INA HOUSED BEARING UNIT TSHE50-XL-N


Plummer block housing units TSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals

Technical specifications


Attributes
Inner diameter50 mm
Fixation centre-to-centre distance101.6 mm
Shaft Height57.2 mm
Materialcast iron
Total bearing width54 mm
Outer diameter69 mm
Diameter of fixation holes16 mm
Height115 mm
Length135 mm
Seriestshe..-xl-n
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr37500 N
Width54 mm
Show UNSPSC/ECL@SS
£ 94.71 excl. VAT
/ Each
£ 113.65 incl. VAT
  • In stock: Next day delivery