Ball Bearing Unit
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 232 mm |
Shaft Height | 88.9 mm |
Logistics dimensions (L x W x H) | 86,71x292x160 mm |
---|---|
Logistic Weight | 8592 g |
Inner diameter | 80 mm |
Fixation centre-to-centre distance | 232 mm |
Shaft Height | 88.9 mm |
Material | Bearing steel |
Centre-centre of shaft | 88.9 mm |
Height | 175.5 mm |
Length | 292 mm |
Total bearing width | 77.8 mm |
Series | SYJ |
Diameter of fixation holes | 35 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72800 N |
Outer diameter | 97.4 mm |
Width | 78 mm |
Usually arrives within 14 working days